Zoro Homepage

24x24x2 Pleated Air Filter, Standard Capacity, MERV 8

  • Mfr # B2320730

  • Zoro # G908621007


product price: $11.25
/ea
Sold in multiples of 12 for $135.00

Key Features

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Wire-Backed
Nominal Height
24 in
Nominal Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2320730
Zoro #
G908621007
UPC #
707022431385
Country of Origin
United States

Dimensions

Nominal Filter Size
24x24x2
Nominal Height
24 in
Nominal Width
24 in
Nominal Depth
2 in
Actual Width
24 in

Details

Performance Rating
MERV 8
Air Filter Capacity
Standard Capacity
Frame or Header Material
Wire-Backed
Item
Pleated Air Filter

Description

Ideal applications include office and retail, industrial filtration, single and multi-family housing, government and education facilities, and healthcare applications from doctor offices and assisted living facilities to Hospitals. The pleated air filter is a perfect fit to remove airborne irritants in the HVAC units in commercial, light commercial and industrial buildings alike. This filter utilizes a state-of-the-art 100% synthetic media to achieve exceptionally high levels of efficiency with the lowest resistance to air flow available and is effective in removing many airborne irritants such as pollens, molds, dander, and dust. The low resistance improves air flow and can greatly reduce energy costs. This filter can be a valuable tool in achieving points for USGBC-LEED certification projects. The advanced media does not rely on electrostatic charge for efficiency.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.