Shop GLOBAL INDUSTRIAL
See all product information
Create Account
25.125 Top / 23.75 Bottom x 15.5 Top / 13.875 Bottom x 11 in Attached Lid Shipping Container, Gray
- Mfr # 257814GYP
- Zoro # G111938169
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Inside Length
25.125 Top / 23.75 Bottom
Inside Width
15.5 Top / 13.875 Bottom
Inside Height
11 in
Maximum Load Capacity
50 lbs
Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 257814GYP
- Zoro #
- G111938169
- UPC #
- 707022034562
- Country of Origin
- United States
- Item
- Attached Lid Shipping Container
- Maximum Load Capacity
- 50 lbs
- Material
- Plastic
- Color
- Gray
- Assembly Required
- No
Dimensions
- Inside Length
- 25.125 Top / 23.75 Bottom
- Inside Width
- 15.5 Top / 13.875 Bottom
- Inside Height
- 11 in
- Height
- 12-1/2 in
- Width
- 16-5/8 in
- Outside Length
- 27-3/16 in
Description
Attached Lid Shipping Container 27-3/16inL x 16-5/8inW x 12-1/2inH Gray with Dolly Combo. Mobilize Your Totes and Containers With This Rugged Plastic Dolly For Added Efficiency. Distribution Container DC2717-12 With Hinged Lid 27-3/16x16-5/8x12-1/2 Gray. These containers have plastic hinged lids that are permanently attached, interlocking securely for stacking. Molded from high-density FDA approved polyethylene, containers nest with lids open. Handles have molded-in grips. Comes with 3 containers and one dolly. Plastic Dolly for Shipping Containers. This extremely rugged dolly features a solid black plastic frame and quality non-marking rubber swivel casters. Use indoors or out with distribution containers measuring 27-1/2in x 16-3/4in x 12-1/2in or with straight walled or folding transport containers with a 24in x 15in footprint. Dolly measures 27-1/2inL x 18inW x 3inH. 500 lb. capacity.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.