Zoro Homepage

25W Steel Handle, For Deck Platform Truck

  • Mfr # 252815

  • Zoro # G608611155


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Overall Length
52 in
Overall Width
25 in
Material
Steel
Color
Gray
Assembled
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
252815
Zoro #
G608611155
UPC #
707022459372
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
52 in
Overall Width
25 in

Details

Material
Steel
Color
Gray
Assembled
No
Weight
30

Description

Durable steel construction. Epoxy coated finish. Easy, tool free installation to plastic platform tryck. Offers bi-directional truck use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.