Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Steel Deck High-End Narrow Aisle U-Boat Platform Truck 60 x 16 1500 Lb. Capacity
- Mfr # 330034
- Zoro # G008591811
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Overall Height
63 in
Overall Length
60 in
Overall Width
16 in
Material
Steel
Assembled
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 330034
- Zoro #
- G008591811
- UPC #
- 707022005616
- Country of Origin
- China
- Material
- Steel
- Assembled
- Yes
- Weight
- 105
Dimensions
- Overall Height
- 63 in
- Overall Length
- 60 in
- Overall Width
- 16 in
Description
Handles more merchandise than several hand trucks and stock carts combined. Narrow deck width design simplifies movement in confined spaces, aisles or hallways. Six-wheel caster configuration allows truck to turn on its own radius. Twin removable handles allow transport of oversized cargo. 13 gauge Steel Deck has slip-proof diamond tread surface and 1500 lbs capacity for maximum strength in toughest applications. Two rigid 8 polyurethane wheels and four swivel 4 rubber casters with a 12 deck height. Durable powder coat finish.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.