
29.5 in x 27.5 in x 18.5 in Shipping Box, Black, Plastic
Mfr # 270284
Zoro # G508619978
product price:Â $244.99
/eaKey Features
Inside Length
29.5 in
Inside Width
27.5 in
Inside Height
18.5 in
Maximum Load Capacity
1800 lbs
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
270284
Zoro #
G508619978
UPC #
707022312530
Country of Origin
United States
Dimensions
Inside Length
29.5 in
Inside Width
27.5 in
Inside Height
18.5 in
Height
25 in
Width
30 in
Outside Length
32 in
Details
Item
Shipping Box
Maximum Load Capacity
1800 lbs
Material
Plastic
Color
Black
Description
Straight injection molded black plastic shipping container provides these folding containers high impact resistance. 2 hinged drop down doors on these plastic shipping containers fold flush against the folding container for easy access to contents. Folds easily with plastic ergonomic latches. Includes labeling area on sides of these folding bulk containers. Allows 4-way forklift access.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.