
3 Shelf, Commercial Duty Boltless Shelving Add On, 48"Wx12"Dx72"H, Laminate Deck
Mfr # B3165856
Zoro # G422788804
product price:Â $180.99
/eaKey Features
Color
Gray
Shelving Type
Add On Unit
Overall Depth
12 in
Overall Width
48 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B3165856
Zoro #
G422788804
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Depth
12 in
Overall Width
48 in
Overall Height
72 in
Details
Color
Gray
Shelving Type
Add On Unit
Assembled/Unassembled
Unassembled
Shelf Capacity
300 lbs
Number of Shelves
3
Material
Steel
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Stain resistant, easy-to-clean melamine surface decking. Measures 1/2" thick with pre-cut square edging.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.