
3 Shelf, Extra Heavy Duty Boltless Shelving, Add On, 48inW x 24inD x 84inH, No Deck
Mfr # 785524GY
Zoro # G911828080
original price:Â $192.99 , new price: $174.99 , 9 percent off
new price:Â $174.99
/ea
Free Shipping & Returns
Key Features
Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
785524GY
Zoro #
G911828080
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
Details
Item
Add-On Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels adjust at 1-1/2in increments without disassembly. Scratch resistant enamel finish. Includes 2 upright T-posts and 3 sets of horizontal beams to support all 4 sides of 3 levels of decking. Supply your own decking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.