Shop GLOBAL INDUSTRIAL
Additional $110.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Shelf, Heavy Duty Boltless Shelving Add On, 36"Wx18"Dx84"H, Laminate Deck
- Mfr # B3164759
- Zoro # G922790635
product price:Â
$
185.99
/ea
Key Features
Shelving Type
Add On Unit
Material
Steel
Color
Gray
Shelf Capacity
1800 lbs
Assembled/Unassembled
Unassembled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3164759
- Zoro #
- G922790635
- UPC #
- -
- Country of Origin
- Malaysia
- Shelving Type
- Add On Unit
- Material
- Steel
- Color
- Gray
- Shelf Capacity
- 1800 lbs
- Assembled/Unassembled
- Unassembled
- Number of Shelves
- 3
Dimensions
- Overall Depth
- 18 in
- Overall Height
- 84 in
- Overall Width
- 36 in
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers and double riveted horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Stain resistant, easy-to-clean melamine surface decking. Measures 1/2" thick with pre-cut square edging. White/Laminated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.