3 Shelf, Heavy Duty Boltless Shelving, Add On, 60"W x 48"D x 60"H, Wood Deck

  • Mfr # B3152910

  • Zoro # G122793511


product price:  $389.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Shelf Capacity
1400 lbs
Shelving Type
Add On Unit
Material
Steel
Overall Width
60 in
Overall Height
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B3152910
Zoro #
G122793511
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Width
60 in
Overall Height
60 in
Overall Depth
48 in

Details

Shelf Capacity
1400 lbs
Shelving Type
Add On Unit
Material
Steel
Assembled/Unassembled
Unassembled
Color
Gray
Number of Shelves
3

Description

Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers and double riveted horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.*

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.