Nexel 4 Shelf, Stainless Steel Solid Shelving Unit, Add On, 36"W x 18"D x 54"H
- Mfr # B3152624
- Zoro # G222792377
product price:Â
$
722.99
/ea
Free Shipping & Returns
Key Features
Color
Stainless Steel
Overall Width
36 in
Overall Height
54 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3152624
- Zoro #
- G222792377
- UPC #
- -
- Country of Origin
- China
- Color
- Stainless Steel
- Assembled/Unassembled
- Unassembled
- Shelving Material
- Steel
- Shelf Capacity
- 600 lbs
- Number of Shelves
- 4
- Shelving Type
- Add-On Unit
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 18 in
- Overall Height
- 54 in
Description
Add-On shelving units allow unit expansion to make the most of storage space. Includes 2 posts with leveling feet, 4 shelves, snap-on sleeves and joiner clamps to join units. Solid Stainless Steel shelves feature a dual layer construction that provides strength and rigidity and is temperature and moisture resistant. Solid shelves allow for display storage of small equipment and instruments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.