3 Shelf, Heavy Duty Boltless Shelving Z Beam Add On, 48Wx36Dx96H, Steel Deck

  • Mfr # B3153038

  • Zoro # G622788086


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add On Unit
Overall Height
96 in
Overall Width
48 in
Overall Depth
36 in
Number of Shelves
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
B3153038
Zoro #
G622788086
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Height
96 in
Overall Width
48 in
Overall Depth
36 in

Details

Shelving Type
Add On Unit
Number of Shelves
3
Material
Steel
Color
Gray
Shelf Capacity
1500 lbs
Assembled/Unassembled
Unassembled

Description

This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick steel decking and adjust at 1 1/2" increments without disassembly. Scratch resistant enamel finish. Includes 2 upright T-posts, 3 sets of horizontal beams and steel decking.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.