Shop LYON
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rivet Rack Adder, Gray, Steel
- Mfr # DD73020A
- Zoro # G715271259
product price:Â
$
245.99
/ea
Key Features
Overall Height
84 in
Overall Width
48 in
Overall Depth
24 in
Number of Shelves
3
Finish
Powder Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DD73020A
- Zoro #
- G715271259
- UPC #
- -
- Country of Origin
- United States
- Item
- Rivet Rack Adder
- Number of Shelves
- 3
- Finish
- Powder Coated
- Color
- Gray
- Whole Unit Load Capacity
- 3,000 lb
- Assembled
- Unassembled
- Includes Decking
- No
- Capacity per Shelf
- 1,000 lb
- Maximum Post Load Capacity
- 3,000 lb
- Adjustability
- Adjustable
- Upright Gauge
- 14 ga
- Frame Material
- Steel
- Includes
- (2) T-Post Uprights
- Post Gauge
- 14 ga
- Mounting Hardware Required
- No
- Shelving Configuration
- Add-On
- Beam Gauge
- 14 ga
- Load Capacity per Shelf
- 1,000 lb
- Duty Rating
- Medium Duty
- Shelf Adjustment Increments
- 1 1/2 in
- Beam Profile
- Standard
- Side Panel Style
- Open
- Wire Color
- Gray
Dimensions
- Overall Height
- 84 in
- Overall Width
- 48 in
- Overall Depth
- 24 in
Description
Rivet Rack Adder, Standard, Beam Gauge 14 ga, Overall Depth 24 in, Overall Height 84 in, Overall Width 48 in, Shelf Adjustment Increments 1 1/2 in, Not Applicable, Not Applicable, Steel, (2) T-Post Uprights, Includes Decking No, 1,000 lb, Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 3,000 lb, Add-On, Open, Upright Gauge 14 ga, Post Gauge 14 ga, Number of Shelves 3, Boltless; Rivets, Mounting Hardware Required No, Maximum Post Load Capacity 3,000 lb, Powder Coated, Medium Duty, Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.