
3 Shelf, Heavy Duty Channel Boltless Shelving Add On, 96"W x 48"D x 96"H, Wood Deck
Mfr # B3153970
Zoro # G822794054
product price:Â $791.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Shelving Type
Add On Unit
Overall Height
96 in
Overall Width
96 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B3153970
Zoro #
G822794054
UPC #
-
Country of Origin
Malaysia
Dimensions
Overall Height
96 in
Overall Width
96 in
Overall Depth
48 in
Details
Shelving Type
Add On Unit
Material
Steel
Color
Gray
Shelf Capacity
1200 lbs
Assembled/Unassembled
Unassembled
Number of Shelves
3
Description
Easy set-up with snap-in components. No nuts, bolts, or clips required. Make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Sturdy roll-formed steel framing provides maximum support. Front-to-back supports help prevent beams from rotating when fully loaded. Double Rivet button stud construction locks perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Each add on unit includes rugged 14 ga steel T Posts that are punched on 1 1/2" centers and double riveted horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.*
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.