Rivet Rack Starter, Gray, Steel

  • Mfr # DD73021
  • Zoro # G515271251
product price: 
$
213.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in
Number of Shelves
3
Finish
Powder Coated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DD73021
Zoro #
G515271251
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
84 in
Overall Width
48 in
Overall Depth
36 in

Details

Item
Rivet Rack Starter
Number of Shelves
3
Finish
Powder Coated
Color
Gray
Shelving Configuration
Starter
Includes
(4) Angle Upright
Upright Gauge
14 ga
Whole Unit Load Capacity
3,000 lb
Includes Decking
No
Mounting Hardware Required
No
Maximum Post Load Capacity
3,000 lb
Assembled
Unassembled
Frame Material
Steel
Load Capacity per Shelf
1,000 lb
Shelf Adjustment Increments
1 1/2 in
Post Gauge
14 ga
Adjustability
Adjustable
Capacity per Shelf
1,000 lb
Beam Gauge
14 ga
Duty Rating
Medium Duty
Beam Profile
Standard
Side Panel Style
Open
Wire Color
Gray

Description

Rivet Rack Starter, Standard, Beam Gauge 14 ga, Overall Depth 36 in, Overall Height 84 in, Overall Width 48 in, Shelf Adjustment Increments 1 1/2 in, Not Applicable, Not Applicable, Steel, (4) Angle Upright, Includes Decking No, 1,000 lb, Capacity per Shelf 1,000 lb, Whole Unit Load Capacity 3,000 lb, Starter, Open, Upright Gauge 14 ga, Post Gauge 14 ga, Number of Shelves 3, Boltless; Rivets, Mounting Hardware Required No, Maximum Post Load Capacity 3,000 lb, Powder Coated, Medium Duty, Gray

Ratings & reviews