Shop GLOBAL INDUSTRIAL
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Shelf Standard Duty Boltless Shelving Add On 96"Wx24"Dx60"H, Wood Deck
- Mfr # B3154025
- Zoro # G222794913
product price:Â
$
563.99
/ea
Key Features
Shelving Type
Add-On Unit
Overall Height
60 in
Overall Width
96 in
Overall Depth
24 in
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B3154025
- Zoro #
- G222794913
- UPC #
- -
- Country of Origin
- United States
- Shelving Type
- Add-On Unit
- Number of Shelves
- 3
- Material
- Steel
- Shelving Material
- Wood
- Color
- Gray
- Shelf Capacity
- 620 lbs
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 60 in
- Overall Width
- 96 in
- Overall Depth
- 24 in
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick particleboard decking and adjust at 1-1/2" increments without disassembly. Scratch resistant enamel finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.