Shop GLOBAL INDUSTRIAL
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
3 Shelf, Wide Boltless Shelving, Add On, 96inW x 36inD x 96inH, Wood Deck
- Mfr # B3152975
- Zoro # G511828176
product price:Â
$
450.99
/ea
Key Features
Overall Height
96 in
Overall Width
96 in
Overall Depth
36 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3152975
- Zoro #
- G511828176
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 96 in
- Overall Width
- 96 in
- Overall Depth
- 36 in
Details
- Item
- Add-On Unit
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8in thick particleboard decking and adjust at 1-1/2in increments without disassembly. Scratch resistant enamel finish. Includes 2 upright T-posts, 3 sets of horizontal beams and particleboard decking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.