
3 Shelf, Wide Boltless Shelving, Starter, 60inW x 24inD x 60inH, No Deck
Mfr # 600220
Zoro # G711828327
original price:Â $195.99 , new price: $175.99 , 10 percent off
new price:Â $175.99
/ea
Free Shipping & Returns
Key Features
Overall Height
60 in
Overall Width
60 in
Overall Depth
24 in
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600220
Zoro #
G711828327
UPC #
707022016797
Country of Origin
Malaysia
Dimensions
Overall Height
60 in
Overall Width
60 in
Overall Depth
24 in
Details
Item
Starter Unit
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
Description
Boltless Wide Span Storage Rack without Decking. Provides extra space for bulky materials. Boltless assembly with snap together components requires no nuts, bolts, clips or tools. Uprights are a substantial 1-1/2in x 2-1/4in x 14 gauge steel. Unit includes 3 levels, adjustable at 1-1/2in increments. Heavy-duty roll-formed steel framing with chip resistant Gray baked enamel finish. All models have double riveted beams for maximum frame rigidity. Supply your own decking. This 60inW model with 1200 lb. capacity includes 1 center deck support per shelf.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.