Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-Speed Direct Drive Exhaust Fan, 18 Diameter, 120V

  • Mfr # 246619

  • Zoro # G808641273


product price: $253.99
/ea
Free Shipping & Returns

Key Features

Length
20-1/4 in
Assembled/Unassembled
Assembled
Propeller Material
Aluminum
Fan Voltage
120
Depth
7-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246619
Zoro #
G808641273
UPC #
707022121163
Country of Origin
China

Dimensions

Length
20-1/4 in
Depth
7-1/2 in
Width (In.)
20-1/4 in

Details

Assembled/Unassembled
Assembled
Propeller Material
Aluminum
Fan Voltage
120

Description

Guard Mounted Direct Drive Exhaust Fans are made for low-pressure exhausting and cooling applications. Three aluminum fan blades are enclosed in steel spiral wire guards for safety. Fan can be bolted directly to the wall with built-in mounting holes. Fan measures 18 in diameter with an overall size of 20-1/4. Fan is pull-chain operated with three speeds of up to 1500 RPM. 120V. UL, cUL listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.