Zoro Homepage

30 W, 36-7/10 H, 27 D, Black

  • Mfr # 298448BK

  • Zoro # G808621947


product price: $2,729.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Width of Cabinet
30
Depth of Cabinet
27
Height of Cabinet
36-7/10
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
298448BK
Zoro #
G808621947
UPC #
707022368148
Country of Origin
China

Dimensions

Width of Cabinet
30
Depth of Cabinet
27
Height of Cabinet
36-7/10

Details

Color
Black
Material
Steel

Description

All-welded steel modular cabinet has an attractive refined appearance with heavy-duty construction. Drawers hold up to 200 lbs. and lock with differently-keyed central cylinder lock keys included. Built-in drawer locking system prevents accidental tipping. Drawers open easily on side mounted tracks. Roller glides allow full-access drawer extension. Full width handles for better grip and a flush, catch-free front. Label with plastic cover on each drawer handle allows easy labeling of drawer contents. Includes four 3H Drawers Inside Dimensions 25-1/2W x 21D x 1-3/4H, two 4H Drawers Inside Dimensions 25-1/2W x 21D x 2-3/4H and one 6H Drawer Inside Dimensions 25-1/2W x 21D x 4-3/4H. Black color finish. Cabinet measures 30W x 27D x 29-1/2H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.