Shop PUCEL
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Portable Drawer & Door Cabinet, 2 Drawers, 1 Door, 24 in W x 20 in D x 34 in H, Light Blue
- Mfr # PUB-24RW
- Zoro # G522716226
product price:Â
$
737.99
/ea
Key Features
Color
Blue
Material
Steel
Number of Doors
1
Door Type
Solid
Drawer Capacity
100 lbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PUB-24RW
- Zoro #
- G522716226
- UPC #
- -
- Country of Origin
- United States
- Color
- Blue
- Material
- Steel
- Number of Doors
- 1
- Door Type
- Solid
- Item
- Cabinet
- Drawer Capacity
- 100 lbs
- Series
- PUB
- Cabinet Handle Style
- L-Style
- Caster Material
- Polyurethane or Semi-Steel
- Lock Type
- Padlock Loop
- Locking Points
- Latch
- Caster Type
- 2 Rigid,2 Swivel
- Finish
- Powder coat
- Load Capacity
- 1,000 lbs
- Assembled/Unassembled
- Assembled
- Number of Drawers
- 2
Dimensions
- Drawer Depth
- 19.125 in
- Drawer Width
- 19.625 in
- Drawer Height
- 5
- Overall Height
- 34 in
- Overall Depth
- 20 in
- Overall Width
- 24 in
Description
All welded steel, Heavy Duty Versatile Mobile Cabinet includes two 20in W x 19in D x 5in H drawers and 1 door with keyed handle that has a storage area of 20in W x 20in D x 13in H. Top drawer includes a small parts tray.Capacity 1,000 lbs. 2 swivel & 2 rigid Polyurethane casters. Cabinet dimensions 24in W x 34in H x 20in D.Powder Coat finish. GRAY."
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.