
32-Device Charging Cart for Chromebooks and Tablets, Putty, Assembled
Mfr # 670052PYA
Zoro # G311864473
product price: $936.99
/ea
Free Shipping & Returns
Key Features
Overall Height
45 in
Overall Width
34 in
Overall Depth
18 in
Color
Beige
Material
Powder Coated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
670052PYA
Zoro #
G311864473
UPC #
707022035774
Country of Origin
China
Dimensions
Overall Height
45 in
Overall Width
34 in
Overall Depth
18 in
Details
Color
Beige
Material
Powder Coated Steel
Item
Charging Cart
Description
Global IndustrialTM Laptop, Chromebook and Tablet Mobile Charging Cart, Putty, Assembled. The mobile charging cart from Global IndustrialTM is the ideal solution for charging, storing and transporting laptops, tablets, and other mobile devices. It conveniently stores, charges, and secures up to 32 devices, including laptops, Chromebooks, iPads, tablets and e-readers. The perfect charging solution for education, healthcare, and hospitality industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.