36 in W, 12 D, 78 in H, Dark Gray
- Mfr # 493249GY
- Zoro # G608597206
product price:Â
$
849.99
/ea
Key Features
Overall Width
36 in
Overall Depth
12
Overall Height
78 in
Color
Dark Gray
Material of Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 493249GY
- Zoro #
- G608597206
- UPC #
- 707022336208
- Country of Origin
- Viet Nam
- Color
- Dark Gray
- Material of Construction
- Steel
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 12
- Overall Height
- 78 in
Description
Ventilated lockers are made using heavy 16 gauge steel with diamond shaped perforations for improved airflow. Locker doors feature rubber bumpers on framing to ensure quiet operation. Continuous piano hinges provide maximum security. Recessed handle and finger-lift control creates a clean, neat appearance. Lockers include blank number plates. Gray Powder coat color finishes. Steel lockers feature finished sides; no need for decorative end panels. Double Tier Steel Gym Lockers have secure 2-point positive locking system, stainless steel door latch and double and single-prong coat hooks. Legs add 6 to overall height.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.