
36 in W, 12 D, 78 in H, Gray
Mfr # 652175GY
Zoro # G308597148
product price: $543.99
/eaKey Features
Overall Width
36 in
Overall Depth
12
Overall Height
78 in
Material of Construction
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
652175GY
Zoro #
G308597148
UPC #
707022333047
Country of Origin
Viet Nam
Dimensions
Overall Width
36 in
Overall Depth
12
Overall Height
78 in
Details
Material of Construction
Steel
Color
Gray
Description
Locker features 16-gauge steel doors, 5-knuckle security hinges, quiet operation latch mechanism, and welded, reinforced frame-and-door assemblies for maximum security. The locker has a secure 3-point positive locking system, hat shelf, chrome door latch for smooth fingertip opening and one double and two single-prong coat hooks. The lockers feature finished sides with no need for decorative end panels, and a durable and attractive powder coat finish. Lockers must be anchored securely to floors. Included foot plates bolt to outside locker leg supports. Anchors sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.