Shop HALLOWELL

Wardrobe Locker, 45 in W, 21 in D, 78 in H, (2) Tier, (3) Wide, Tan

  • Mfr # U3518-2PT
  • Zoro # G9941154

product price: 
$
650.99
/ea
Additional $105.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
45 in
Overall Depth
21 in
Overall Height
78 in
Color
Tan
Opening Height
34 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U3518-2PT
Zoro #
G9941154
UPC #
-
Country of Origin
United States
Color
Tan
Locker Configuration
(2) Tier, (3) Wide
Door Type
Louvered
Item
Wardrobe Locker
Tier
Two
Locker Color Family
Beiges/Whites
Locker Door Type
Louvered
Handle Type
Recessed Lift
Legs Included
Yes
Number of Openings
6
Locker Lock Type
Accommodates Built-In Lock or Padlock
Locker Material
Steel
Lock Type
Padlock Hasp
Locker Handle Type
Recessed Lift
Material
Cold rolled steel
Assembled/Unassembled
Unassembled
Item - Wardrobe Lockers
Wardrobe Locker
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Hooks per Opening
(1) Two Prong Ceiling Hook and (2) One Prong Hooks
Green Certification or Other Recognition
GREENGUARD(R) Certified
Locker Configurations
(3) Wide, (2) Tier
Finish
Powder Coated
Legs
6"
Includes
Number Plate
Hook Type
Double Prong, (2) Single Prong
Frame Assembled
Unassembled
Locker Finish
Powder Coated
Locker Color
Tan
Includes Number Plates
Yes
Number of Tiers
2
Number of Units Wide
3
Audit Trail Storage
None
Number of Lockers
6

Dimensions

Overall Width
45 in
Overall Depth
21 in
Overall Height
78 in
Opening Height
34 in
Opening Depth
20 in
Opening Width
12 1/4 in
Frame Material Thickness
16 ga

Description

Wardrobe Locker, Audit Trail Storage None, Frame Assembled Unassembled, Number of Tiers 2, Number of Units Wide 3, Door Type Louvered, Frame Material Thickness 16 ga, Includes Number Plates Yes, Locker Color Tan, Lock Type Padlock Hasp, Overall Depth 21 in, Overall Height 78 in, Overall Width 45 in, Handle Type Recessed Lift, Includes Number Plate, Locker Finish Powder Coated, Locker Material Steel, Number of Lockers 6, Opening Depth 20 in, Opening Height 34 in, Opening Width 12 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.