36 in W, 15 D, 66 in H, Blue
- Mfr # 652163BL
- Zoro # G608597046
product price:Â
$
606.99
/ea
Key Features
Overall Width
36 in
Overall Depth
15
Overall Height
66 in
Color
Blue
Material of Construction
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 652163BL
- Zoro #
- G608597046
- UPC #
- 707022333016
- Country of Origin
- Viet Nam
- Color
- Blue
- Material of Construction
- Steel
Dimensions
- Overall Width
- 36 in
- Overall Depth
- 15
- Overall Height
- 66 in
Description
The lockers feature 16 gauge steel doors, 5-knuckle security hinges, quiet operation latch mechanism, and welded, reinforced frame-and-door assemblies for maximum security. The quality locker has a secure 3-point positive locking system, hat shelf, chrome door latch for smooth fingertip opening and one double and two single-prong coat hooks the 18 deep model also includes a coat rod. Generously sized louvers promote ventilation. Legs add 6 to height. Durable, attractive powder coat finish. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately. Includes blank number plates. Assembled lockers are not returnable.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.