Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 in W, 18 D, 78 in H, Dark Gray

  • Mfr # 493145GY

  • Zoro # G608597008


product price: $723.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Overall Width
36 in
Overall Depth
18
Overall Height
78 in
Color
Dark Gray
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
493145GY
Zoro #
G608597008
UPC #
707022335034
Country of Origin
Viet Nam

Dimensions

Overall Width
36 in
Overall Depth
18
Overall Height
78 in

Details

Color
Dark Gray
Material of Construction
Steel

Description

Lockers Combine Security, Visibility And Maximum Air Circulation For Gym, School, Warehouse And Breakroom Storage. Ventilated lockers are made using heavy 16 gauge steel with diamond shaped perforations for improved airflow. Locker doors feature rubber bumpers on framing to ensure quiet operation. Continuous piano hinges provide maximum security. Recessed handle and finger-lift control creates a clean, neat appearance. Lockers include blank number plates. Gray Powder coat color finishes. Steel lockers feature finished sides; no need for decorative end panels. Single Tier Steel Gym Lockers have secure 3-point positive locking system, hat shelf, stainless steel door latch and double and single-prong coat hooks. 18D Lockers also includes a coat rod. Legs add 6 to overall height. Optional locks and numbered plate kits sold separately.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.