Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36in Round Outdoor Bar Height Table, 42inH, Red

  • Mfr # 278003RD

  • Zoro # G011863943


product price: $580.99
/ea
Free Shipping & Returns

Key Features

Material
Steel; Expanded Metal
Width
36 in
Length
36 in
Color
Red
Height
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278003RD
Zoro #
G011863943
UPC #
-
Country of Origin
China

Dimensions

Width
36 in
Length
36 in
Height
42 in

Details

Material
Steel; Expanded Metal
Color
Red
Assembly Required
Yes
Item
Bar Height Table

Description

Outdoor portable bar height tables are ideal for outdoor bars, food courts, lounges, patios, and more. Table tops are made using heavy-gauge expanded metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2in diameter. The sturdy pedestal base features a black textured powder coat finish that resists corrosion. Easy assembly. 1 Year Limited Warranty. Features: 36in round table top with thermoplastic finish. Table is 42in high. 4in tubular steel column. 21.6in diameter cast iron base with powder coat finish. Ultra-low maintenance. Tabletop accommodates up to 1-1/2in diameter umbrella pole. Portable mount.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.