
39-1/4 in Overall L, 29 in Overall H, 31-1/2 in Overall W, Polypropylene
Mfr # 603087DC
Zoro # G111863782
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
Overall Height
29 in
Overall Length
39-1/4 in
Overall Width
31-1/2 in
Material
Polypropylene
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
603087DC
Zoro #
G111863782
UPC #
707022035996
Country of Origin
China
Dimensions
Overall Height
29 in
Overall Length
39-1/4 in
Overall Width
31-1/2 in
Details
Material
Polypropylene
Color
Blue
Assembled
No
Description
Collapsible Vented Wall Bulk Container with One Drop Gate and Casters 39-1/4inL x 31-1/2inW x 34inH, Blue. This structurally reinforced bulk storage container is made from high density blue polypropylene for a total capacity of 600 lbs. Stacks up to 4 high for a total of 2000 lbs. and includes 4 feet for stacking. Vented panels allow light, air and sprinkler circulation. Feet also allow 4-way forklift access. 1 hinged drop door for easy access to contents. Spring latches automatically lock sidewalls for set-up and quick folding. Measures 39-1/4inL x 31-1/2inW x 34inH overall. Bulk containers are shipped flat for reduced shipping. Posts and panels are easy-to-assemble to base using included hardware. Outside Dimensions: 39-1/4inL x 31-1/2inW x 29-1/2inH. Container With Casters: 34inH. Inside Dimensions: 37-1/4inL x 29-3/4in x 27-1/2inH. For convenient mobility, the rugged caster set includes 4 casters 2 swivel and 2 locking and holds up to 2000 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.