Zoro Homepage

4' High Gray Angle Post Set of 4

  • Mfr # 790CP99

  • Zoro # G308642886


product price: $35.99
/ea

Key Features

Color
Gray
Overall Depth
1/1/2002
Overall Height
48 in
Assembled/Unassembled
Assembled
Shelving Frame Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
790CP99
Zoro #
G308642886
UPC #
707022358262
Country of Origin
Malaysia

Dimensions

Overall Depth
1/1/2002
Overall Height
48 in

Details

Color
Gray
Assembled/Unassembled
Assembled
Shelving Frame Material
Steel
Shelving Type
Post

Description

Punched on 1-1/2 centers for easy beam adjustment. 14 gauge.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.