4 Shelf, Extra HD Boltless Shelving, Starter, 36inW x 12inD x 72inH, Wood Deck
- Mfr # 255674
- Zoro # G611828601
product price:Â
$
175.99
/ea
Free Shipping & Returns
Key Features
Overall Height
72 in
Overall Width
36 in
Overall Depth
12 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 255674
- Zoro #
- G611828601
- UPC #
- 707022026260
- Country of Origin
- Multiple
Dimensions
- Overall Height
- 72 in
- Overall Width
- 36 in
- Overall Depth
- 12 in
Details
- Item
- Starter Unit
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Description
Extra Heavy Duty Shelving With 4 Shelves Wood Deck 36inW x 12inD x 72inH. BOLTLESS SHELVING. Extra Heavy Duty 1500 lb. cap. -- 4-Shelf -- Wood Deck. Fast Assembly -- Reconfigures without Tools. Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes 5/8in particleboard decking. Levels adjust at 1-1/2in increments and permit 4-way access. 14-gauge steel uprights measure 2-1/4in x 1-1/2in. Durable gray baked enamel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.