Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

40x32x34-1/2 Folding Wire Container, 5000 Lb Capacity

  • Mfr # 239344

  • Zoro # G708639226


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Material
Wire Mesh 2"X2"
Height
34-1/2 in
Length
40 in
Width
32 in
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
239344
Zoro #
G708639226
UPC #
707022014106
Country of Origin
China

Dimensions

Height
34-1/2 in
Length
40 in
Width
32 in

Details

Material
Wire Mesh 2"X2"
Item
Collapsible Wire
Color
Gray

Description

Sets up in seconds. This one piece heavy-duty container features wire mesh arc-welded to a channel formed steel base. Sides and corners are heavily reinforced. Notched, positive stacking legs permit handling by forklift or pallet truck. Drop gate allows access when stacked. Durable powder coat finish resists rust and corrosion. Open mesh construction provides excellent visibility, easy inventory control and eliminates dust and dirt build up.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.