Zoro Homepage

42 Removable Handle, For Global Aluminum Deck Platform Trucks

  • Mfr # 232CP36

  • Zoro # G308610311


product price: $80.65
/ea
Free Shipping & Returns

Key Features

Overall Width
42 in
Material
Aluminum
Color
Gray
Assembled
Yes
Weight
9.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232CP36
Zoro #
G308610311
UPC #
707022082082
Country of Origin
China

Dimensions

Overall Width
42 in

Details

Material
Aluminum
Color
Gray
Assembled
Yes
Weight
9.5

Description

Durable aluminum construction. Reinforced corner sockets on both deck ends allows use of additional aluminum push handle for bi-directional operation.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.