Euro Style Truck - 3 Wire Sides & Wood Deck, 60 x 30, 2400 Lb. Capacity
- Mfr # 952688
- Zoro # G508611170
product price:Â
$
800.99
/ea
Key Features
Overall Height
40 in
Overall Length
60 in
Overall Width
30 in
Material
Wire Sides With Wood Deck
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 952688
- Zoro #
- G508611170
- UPC #
- 707022336628
- Country of Origin
- China
- Material
- Wire Sides With Wood Deck
- Color
- Blue
- Assembled
- No
Dimensions
- Overall Height
- 40 in
- Overall Length
- 60 in
- Overall Width
- 30 in
Description
Easily and securely transport materials. Sturdy 1/8 x 1-1/2 angle iron frame has rounded safety edges and is finished in scratch resistant blue enamel. Rugged 3/4 thick plywood decking with lacquer finish helps reduce noise during transport. Wire panels 23H with 2-1/4 sq. grids allow for air circulation and inventory control. Each truck includes two swivel and two rigid casters. Cross-braced 29h handle. Easy assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.