Shop GLOBAL INDUSTRIAL
See all product information
Create Account
47.25 in x 39.25 in x 29.5 in 6 Panel Shipping Crate, Brown, Plywood
- Mfr # B2352215
- Zoro # G808613164
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Inside Length
47.25 in
Inside Width
39.25 in
Inside Height
29.5 in
Maximum Load Capacity
3000 lbs
Material
Plywood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2352215
- Zoro #
- G808613164
- UPC #
- 707022433532
- Country of Origin
- United States
Dimensions
- Inside Length
- 47.25 in
- Inside Width
- 39.25 in
- Inside Height
- 29.5 in
- Height
- 30 in
- Width
- 40 in
- Outside Length
- 48 in
Details
- Item
- 6 Panel Shipping Crate
- Maximum Load Capacity
- 3000 lbs
- Material
- Plywood
- Color
- Brown
Description
The Global Industrial's Simple-Lock nailless wooden shipping crate is lighter, stronger and easier to assemble and fill than your standard pine or spruce box. This Simple-Lock crate ships and stores flat, saving money and space. The chamfered 1/4 plywood provides strength and durability. Its stamped integral metal rails and buckles provide structure and support. The Simple-Lock buckle and slot system allows for safe and easy assembly. This crate meets ISPM-15 international shipping requirements. The provided dimensions are inside dimensions of the product.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.