
47inW x 13inH Back Panel for 48inW unit
Mfr # 234CP213
Zoro # G711937128
product price: $15.55
/eaKey Features
Material
Steel
Color
Gray
Assembled/Unassembled
Assembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
234CP213
Zoro #
G711937128
UPC #
707022016285
Country of Origin
China
Dimensions
Overall Height
13 in
Overall Width
48 in
Details
Material
Steel
Color
Gray
Item
Back Panel
Assembled/Unassembled
Assembled
Description
Back Panel 48 X 13 - 234CP213. Punched on 1in center for attaching to uprights. One piece. Back Panel Enclose back of unit or between two back to back units.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.