
48 x 30 Adj Height Workbench w/Drawer&Riser, Gray- Maple Safety Edge Top
Mfr # 319077BGY
Zoro # G011835704
product price:Â $709.99
/eaKey Features
Color
Gray
Depth
30 in
Width
48 in
Workbench/Table Assembly
Unassembled
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319077BGY
Zoro #
G011835704
UPC #
-
Country of Origin
Multiple
Dimensions
Depth
30 in
Width
48 in
Height
30-7/8 to 36-7/8 in
Details
Color
Gray
Item
Production Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Rounded, safety-edge maple Boos butcher block by John Boos & Co. High weight capacity to handle most projects and tasks Adjustable-height worktop with drawer and riser. Global Industrial™ workbenches are built to give you years of dependable performance, withstand years of heavy-duty use. A workmanfts dream bench. This solid, rugged top stands up to constant, heavy pounding. 1-3/4in thick Maple butcher block bench top provides quality that is functional and attractive. Solid grain hardwood is kiln dried, electronically cured and sealed. Finished with a penetrating mineral oil for a smooth and durable high quality appearance. Adjustable Height Legs feature removable duplex knockouts on front and rear for installation of either a hard wired electrical outlet or an optional plug-in outlet that easily screws into place with no wiring necessary. Legs and all steel parts are undercoated for rust resistance and finished with scratch resistant gray powder coat. Bench height adjusts at 1-1/2in increments. Steel Drawer features a safety stop to prevent accidental spilling. Drawer has 2 mounting angle brackets for easy work bench installation on either the left or right hand side. Recessed handle with padlockable hasp for added security lock sold separately. Measures 18-1/4inW x 23-7/8inD x 5-3/8inH. Back and End Stops keep nuts, bolts, screws and other small parts and tools confined to the work surface, prevent them from rolling away. Riser Shelf provides added work space and keep your workspace less cluttered. Riser shelf measures 10-1/2inD x 12inH with a 2in backstop to prevent items from falling. Bench stringer added stability, comes with mounting hardware to assemble legs to the bench top. Easy assembly. Bench Includes: Lockable Drawer. Steel Riser. Back & End Stops. Bench Stringer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.