Shop GLOBAL INDUSTRIAL
See all product information
Create Account
60 x 24 Adjustable Height Workbench Square Tube Leg, Maple Square Edge Tan
- Mfr # 249187TN
- Zoro # G011865022
product price:Â
$
572.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Workbench/Table Assembly
Unassembled
Height
31-3/4 to 43-3/4 in
Material
Steel
Depth
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 249187TN
- Zoro #
- G011865022
- UPC #
- 707022027946
- Country of Origin
- Multiple
- Color
- Tan
- Item
- Heavy Duty Workbench
- Workbench/Table Assembly
- Unassembled
- Material
- Steel
Dimensions
- Height
- 31-3/4 to 43-3/4 in
- Depth
- 24 in
- Width
- 60 in
Description
Long lasting, high quality industrial workbench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Mounting hardware included to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-3/4inthick kiln-dried maple top with mineral oil protectant and standard square edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 60inW x 24inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty. Global Brand is hot ironed onto bench edge.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.