48 x 36 Adjustable Height Workbench Square Tube Leg, Birch Square Edge Tan
- Mfr # 318899TN
- Zoro # G811864270
product price:Â
$
486.99
/ea
Free Shipping & Returns
Key Features
Color
Tan
Depth
36 in
Width
48 in
Height
31-3/4 to 43-3/4 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 318899TN
- Zoro #
- G811864270
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Depth
- 36 in
- Width
- 48 in
- Height
- 31-3/4 to 43-3/4 in
Details
- Color
- Tan
- Item
- Heavy Duty Workbench
- Material
- Steel
- Workbench/Table Assembly
- Unassembled
Description
Long lasting, high quality industrial work bench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments. Mounting hardware included to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48inW x 36inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty. Global Brand is hot ironed onto bench edge.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.