Shop PRO-LINE

BinHolder, 2-5/8"H, Gry, 60"W, Steel

  • Mfr # BH60-A31
  • Zoro # G7707314

product price: 
$
45.35
/ea

Key Features

For Use With
60 x 30 in Benches
Includes
Mounting Hardware
Width
60 in
Green Certification or Other Recognition
Carbonfree(R) Certified
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BH60-A31
Zoro #
G7707314
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
1 1/2 in
Height
2 5/8 in
Overall Height
2 5/8 in
Overall Width
60 in
Overall Depth
1 1/2 in
For Work Station Width
60 in

Details

For Use With
60 x 30 in Benches
Item
Bin Holder
Includes
Mounting Hardware
Green Certification or Other Recognition
Carbonfree(R) Certified
Material
Steel
Finish
Powder Coated
Green Environmental Attribute
Product Contains a Minimum of 20% Post-Consumer Recycled Content
Color
Gray
Assembly
Partially Assembled
Standards
Carbon Free, ROHS Compliant
Compatible with Manufacturer Part Number
CHD60, EL60, ELH60, HD60, MVSII60, UR60-A31
Frame Material Finish
Powder Coated
Adjustability
Adjustable Height
Includes Mounting Hardware
Yes
Mount Type
Bolts
Frame Material
Steel
Product Type
Bin Holder
Compatible with Series
BT, CHD, CHDL, EL, ELH, ELL, HD, MVSII
Number of Mounting Holes
2
Compatible Brand
Pro-Line
Metal Material Gauge
13 ga
Compatible Series
BT, CHD, CHDL, EL, ELH, ELL, HD, MVSII
Wire Color
Gray

Description

Bin Holder, Product Type Bin Holder, Color Gray, Frame Material Steel, Includes Mounting Hardware Yes, Mount Type Bolts, Overall Depth 1 1/2 in, Overall Width 60 in, Adjustability Adjustable Height, Assembly Partially Assembled, Compatible with Manufacturer Part Number CHD60, EL60, ELH60, HD60, MVSII60, UR60-A31, Overall Height 2 5/8 in, Metal Material Gauge 13 ga, Compatible with Grainger Part Number 16D606, Compatible with Series BT, CHD, CHDL, EL, ELH, ELL, HD, MVSII, ESD Safe No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.