48in Round Outdoor Table, Steel Mesh, Bronze

  • Mfr # 262082BZ

  • Zoro # G611863862


product price: $382.99
/ea
Free Shipping & Returns

Key Features

Width
48 in
Height
29 in
Color
Bronze
Material
Steel Mesh
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
262082BZ
Zoro #
G611863862
UPC #
707022459419
Country of Origin
China

Dimensions

Width
48 in
Height
29 in
Length
48 in

Details

Color
Bronze
Material
Steel Mesh
Item
Dining Table
Assembly Required
Yes

Description

Commercial-grade and powder-coated steel construction. Made of rust and corrosion-resistant materials for lasting outdoor use. Reliably designed for ultra-low maintenance. Umbrella hole accepts umbrellas with up to a 1-1/2in pole diameter. Give patrons or guests a new place to sit on your outdoor grounds. The Global Industrial™ 48in Round Outdoor Table is ideal for restaurants, lounges, patios, and a variety of other food service areas with outdoor dining locations. The table is made of commercial grade steel with a zinc rich bronze powder-coat finish to help prevent rust and corrosion. The steel mesh tabletop is engineered to dry quickly after it rains, effectively reducing down on any chance of water collection. Center 2in umbrella hole. Table measures 48in Diameter x 29inH. Max Capacity: 200 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.