Soho 6-Piece Modular Sectional Set
- Mfr # 903-1321-JBP-6SEC-GL/SU-738
- Zoro # G715497314
Key Features
Specifications
Details
- MFR #
- 903-1321-JBP-6SEC-GL/SU-738
- Zoro #
- G715497314
- UPC #
- 193574195187
- Country of Origin
- Indonesia
- Material
- Aluminum Frame w/ All Weather Rehau Fiber Wicker
- Fabric
- Canvas Capri
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Pallet
- Yes
- Finish
- Rehau Fiber in a java brown finish
- Assembly Required
- No
- Outdoor Fabric Option
- Yes
Dimensions
- Overall Size
- Armless Chair: 30 in L x 39 in W x 26 in H | Corner Chair: 39 in L x 39 in W x 26 in H | Coffee Table: 30 in L x 30 in W x 11.5 in H | Ottoman: 30 in L x 30 in W x 16.5 in H
Description
Looking for contemporary outdoor furniture that combines sleek style with exceptional comfort? Look no further than The Soho Collection. This stunning line offers a range of modular sectional sets, including the 6 Piece Sectional Deep Seating Set, featuring fully anodized aluminum frames woven with Rehau Java Brown fiber. This set includes 2 armless chairs, 2 corner chairs, 1 coffee table, and 1 ottoman, and is available with high quality Sunbrella cushions in a variety of colors and patterns. The coffee table is reinforced with a thin sheet of Plexiglas for added durability, and features a tempered glass top. With its unique look and multi-colored textured surface, The Soho Collection is one of the most attractive and functional options for outdoor use. Plus, its modular design lets you create your own sectional to suit your needs and style, ensuring that you'll be the envy of your neighbors.
- Contemporary outdoor wicker sectional deep seating group
- Weather and UV resistant
- Includes comfortable cushions available in a variety of colors and patterns
- Constructed of aluminum and resin wicker
- Sturdy aluminum legs for extra support
- Fully assembled 6 PC piece set
- Set Includes: 2 Armless Chairs, 2 Corner Chairs, 1 Coffee Tables with glass and 1 Ottoman
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.