
48x30 Mobile Production Workbench Power Apron Stainless Steel Square Edge TN
Mfr # 319361BTN
Zoro # G211835498
product price: $979.99
/eaKey Features
Color
Tan
Workbench/Table Assembly
Unassembled
Height
36 in
Material
Steel
Width
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
319361BTN
Zoro #
G211835498
UPC #
-
Country of Origin
Multiple
Dimensions
Height
36 in
Width
48 in
Depth
30 in
Details
Color
Tan
Item
Heavy Duty Workbench
Workbench/Table Assembly
Unassembled
Material
Steel
Description
Square-edeg stainless steel worktop by John Boos & Co. High weight capacity to handle most projects and tasks Mobile & versatile configuration with power apron. Global Industrial™ 48inW x 30inD Mobile Production Workbench Power Apron Stainless Steel Square Edge TN. Move your tools, supplies and workstation needs while maintaining an electrical power supply with these versatile workbenches. 1-1/2in thick x 16 gauge Type 304 stainless steel top with standard square edge. Mobile work benches are built to last using rugged 2in square x 14 gauge tubular steel legs that are 36inH overall with casters. Pre-wired power apron provides a convenient power source for electric equipment. Pre-wired power apron includes one USB type A/C and two duplex 15 amp/115V outlets, circuit breaker and 10 feet power cord. 15inD lower shelf with backstop for added storage space. Moves easy on 5in phenolic swivel casters with brakes. Quick and easy assembly. Powder coat finish. Certification: ETL/cETL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.