48x36 Adjustable Height Workbench Square Tube Leg, Laminate Safety Edge Blue

  • Mfr # 606999BL

  • Zoro # G011863721


product price: $442.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Color
Blue
Material
Steel
Workbench/Table Assembly
Unassembled
Width
48 in
Height
31-5/8 to 43-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606999BL
Zoro #
G011863721
UPC #
-
Country of Origin
China

Dimensions

Width
48 in
Height
31-5/8 to 43-5/8 in
Depth
36 in

Details

Color
Blue
Item
Heavy Duty Workbench
Material
Steel
Workbench/Table Assembly
Unassembled

Description

Long lasting, high quality industrial workbench comes standard with rugged 2in square, 14 gauge tubular steel height adjustable legs. Legs adjust at 2in increments, and come with mounting hardware to attach to the bench top. These workbenches are tested to 5000 lb. capacity. Weight should be evenly distributed. 1-5/8in thick high pressure plastic laminate top with safety radius edge. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Dimensions are 48inW x 36inD. Powder coat finish. Quick and easy assembly. 1 year limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.