Shop TENNSCO

Bolted Workbench, Butcher Block, 48 in W, 27-7/8 in to 35-3/8 in Height, 4,000 lb, Straight

  • Mfr # WBA-1-3648W
  • Zoro # G5802693

product price: 
$
724.99
/ea
Free Shipping & Returns

Key Features

Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4,000 lb
Top Thickness
1 3/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WBA-1-3648W
Zoro #
G5802693
UPC #
-
Country of Origin
United States
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Frame Material
Steel
Load Capacity
4,000 lb
Finish
Powder Coated
Edge Type
Straight
Color
Gray
Item
Industrial Workbench
Workbench/Workstation Item
Workbench
Workbench/Table Adjustment
Bolted
Workbench/Table Surface Material
Butcher Block
Workbench Item
Workbench
Includes
Adjustable Legs, Hardware
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Unassembled
Assembly
Unassembled
Number of Shelves
0
Number of Drawers
0
Number of Cabinets
0
Frame Material Finish
Powder Coated
Frame Construction
Welded and Bolted
For Environment
Maintenance Work, Manufacturing
Portability
Stationary
Frame Metal Material Gauge
13 ga
Leg Type
Straight Leg
Included Components
Stringer
Top Material
Hardwood Butcher Block
Overall Load Capacity
4,000 lb
Edge Shape
Square
Number of Knockouts
4
Number of Outlets
0
Foot Type
Plain
Brake Type
None
Lock Type
No Lock
Features
Knockouts in Legs Allow for Electrical Outlets
Top Material Finish
Powder Coated
Number of Legs
2
Number of Work Surface Tops
1
Product Type
Industrial Workbench
NSF Rated
Not NSF Rated
Wire Color
Gray

Dimensions

Top Thickness
1 3/4 in
Overall Depth
36 in
Overall Width
48 in
Height
27-7/8 in to 35-3/8 in
Depth
36 in
Width
48 in
Non-Metal Top Thickness
1 3/4 in
Minimum Adjustable Height
27 7/8 in
Maximum Adjustable Height
35 3/8 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Bolt
Work Surface Width
48 in
Work Surface Depth
36 in
Height Adjustment Increments
1 1/2 in
Number of Height Positions
3
Fits Chest Size
Knockouts in Legs Allow for Electrical Outlets

Description

Industrial Workbench, Height Adjustability Adjustable Height, Top Material Hardwood Butcher Block, Assembly Unassembled, Color Gray, Frame Material Steel, Leg Type Straight Leg, Maximum Adjustable Height 35 3/8 in, Minimum Adjustable Height 27 7/8 in, Non-Metal Top Thickness 1 3/4 in, Number of Cabinets 0, Number of Drawers 0, Number of Knockouts 4, Included Components Stringer, Number of Outlets 0, Number of Shelves 0, Overall Depth 36 in, Overall Fixed Height Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.