Zoro Homepage

5 Polyurethane Wheel, Medium Duty Swivel Plate Caster, 250 lb. Capacity

  • Mfr # 906230

  • Zoro # G208620809


product price: $26.69
/ea

Key Features

Caster Wheel/Tread Material
Polyurethane
Overall Height
6 in
Wheel Width
1/1/2004
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906230
Zoro #
G208620809
UPC #
707022030687
Country of Origin
China

Dimensions

Overall Height
6 in
Wheel Width
1/1/2004

Details

Caster Wheel/Tread Material
Polyurethane

Description

Ideal when increased capacity is required. Smooth and easy movement over a variety of surfaces. Features slotted bolt holes that help align screws to mounting surface. 4-1/2 x 3-3/4 plate size. 2-5/8 to 3 x 3 to 3-5/8 bolt spacing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.