5 Shelf, Commercial Duty Boltless Shelving, Starter, 36"W x 12"D x 96"H, Wood Deck

  • Mfr # 254439H

  • Zoro # G022789140


product price:  $264.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter Unit
Overall Depth
12 in
Material
Steel
Color
Gray
Shelf Capacity
400 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
254439H
Zoro #
G022789140
UPC #
-
Country of Origin
Malaysia

Dimensions

Overall Depth
12 in
Overall Height
96 in
Overall Width
36 in

Details

Shelving Type
Starter Unit
Material
Steel
Color
Gray
Shelf Capacity
400 lbs
Assembled/Unassembled
Unassembled
Number of Shelves
5

Description

Easy set-up with snap-in components. No nuts, bolts, or clips required. Sturdy roll-formed steel framing provides maximum support. Top and bottom shelves use Double Rivet button stud construction to lock perimeter beams into corner post forming a structurally secure joint, eliminating back and side sway. Center shelf uses Single Rivet beams. Each starter unit includes rugged 2 1/4" x 1 1/2" 14 ga steel uprights that are punched on 1 1/2" centers, double riveted horizontal beams, and single rivet horizontal beams that adjust vertically on 1 1/2" increments. Chip resistant Gray baked enamel finish. Sturdy, smooth precut 5/8" thick particleboard provides a cost-effective solid decking.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.