5 Shelf, Extra HD Boltless Shelving, Starter, 48inW x 18inD x 84inH, Wire Deck
- Mfr # B2296950
- Zoro # G011828034
product price:Â
$
475.99
/ea
Free Shipping & Returns
Key Features
Overall Height
84 in
Overall Width
48 in
Overall Depth
18 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B2296950
- Zoro #
- G011828034
- UPC #
- 707022393492
- Country of Origin
- Multiple
- Item
- Starter Unit
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Dimensions
- Overall Height
- 84 in
- Overall Width
- 48 in
- Overall Depth
- 18 in
Description
Expect top performance with rugged steel shelving that features super-strong roll-formed steel framing with positive interlocking beam-and-post connections for quick assembly. All shelf levels also include double-rivet support for added rigidity. This unit includes wire decking. Levels adjust at 1-1/2in increments and permit 4-way access. 14-gauge steel uprights measure 1-1/2in x 1-1/2in. Durable Gray baked enamel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.