Shop METRO
See all product information
Create Account
Aluminum, Stainless Steel Louvered Shelf, 42 in W x 18 in D x 1 1/2 in H, Silver
- Mfr # 1842LS
- Zoro # G8671372
product price:Â
$
321.00
/ea
Free Shipping & Returns
Key Features
Overall Height
1 1/2 in
Overall Width
42 in
Overall Depth
18 in
Shelving Style
Solid
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1842LS
- Zoro #
- G8671372
- UPC #
- -
- Country of Origin
- Mexico
- Shelving Style
- Solid
- Color
- Silver
- Load Capacity
- 800 lb
- Finish
- Stainless steel
- Material
- Aluminum, Stainless Steel
- Item
- Louvered Shelf
- Adjustment Type
- Split Sleeve
- Includes
- (4) Pairs of Split Sleeves
- For Use With
- Metro Super Erecta SiteSelect Posts
- Standards
- NSF
- Shelf Capacity
- 800 lb
- Capacity
- 800 lb.
- Recommended Environments
- Dry, Harsh, Wet
- Wire Shelving Material
- Stainless Steel
- Load Capacity per Shelf
- 800 lb
- Wire Shelving Finish
- Stainless Steel
- Item - Wire Shelves
- Louvered Shelf
- Lip Type
- Stationary
- Wire Shelf Adjustment Type
- Split Sleeve
- Shelf Adjustment Type
- Split Sleeve
- Number of Pieces
- 1
- Shelf Style
- Ventilated
- Shell Material
- Aluminum, Stainless Steel
- Wire Color
- Silver
Dimensions
- Overall Height
- 1 1/2 in
- Overall Width
- 42 in
- Overall Depth
- 18 in
- Width
- 42 in
- Depth
- 18"
- Lip Height
- 1/8 in
Description
Louvered Shelf, Ventilated Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 42 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Aluminum, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.