5 Shelf, High Capacity Boltless Shelving, Steel Deck, Add On, 36"W x 24"D x 96"H
- Mfr # B3152925
- Zoro # G322790297
product price:Â
$
572.99
/ea
Key Features
Shelving Type
Add On Unit
Overall Height
96 in
Overall Width
36 in
Overall Depth
24 in
Number of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B3152925
- Zoro #
- G322790297
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 96 in
- Overall Width
- 36 in
- Overall Depth
- 24 in
Details
- Shelving Type
- Add On Unit
- Number of Shelves
- 5
- Material
- Steel
- Shelving Material
- Steel
- Color
- Gray
- Shelf Capacity
- 4000 lbs
- Assembled/Unassembled
- Unassembled
Description
This Add-On Unit includes 2 T-posts to make expansion easy and join units with more stability and less construction than bolting 2 starter units together. Boltless design snaps together securely without tools or hardware. Open design allows access from all sides. Roll formed 14 gauge steel uprights ensure rigidity. Levels include rugged 5/8" thick steel decking and adjust at 1 1/2" increments without disassembly. Scratch resistant enamel finish. Includes 2 upright T-posts, 5 sets of horizontal beams and steel decking.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.