5 Shelf, Open Steel Shelving, 36"W x 18"D x 97"H, Starter, 18 GA, Gray

  • Mfr # 562223A

  • Zoro # G422787524


product price:  $312.99
/ea
Free Shipping & Returns

Key Features

Load Capacity
3000 lbs
Color
Gray
Overall Width
36 in
Shelf Capacity
1000 lbs
Overall Height
97 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
562223A
Zoro #
G422787524
UPC #
-
Country of Origin
China

Dimensions

Overall Width
36 in
Overall Height
97 in
Overall Depth
18 in

Details

Load Capacity
3000 lbs
Color
Gray
Shelf Capacity
1000 lbs
Shelving Material
Steel
Assembled/Unassembled
Unassembled
Number of Shelves
5
Shelving Type
Starter Unit

Description

These heavy-duty 18-gauge steel shelving units have been engineered to adapt to your storage requirements. Ideal for stock room, factory or office where extra storage space is needed. Roll-formed steel ribbed shelves with integral box-form reinforced front and rear edges for greater load capacity. Shelves are easily adjusted on 1 inch centers. Rib-reinforced 14-gauge 1 inch x 1 inch steel posts. Phosphatized to prevent corrosion and for maximum paint adhesion. Finished in long lasting gray baked on enamel.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.